Zoro Homepage

Reflective Tape, Truck and Trailer Type

  • Mfr # 18385

  • Zoro # G9180407


product price: $0.93
/ea
Sold in multiples of 12 for $11.16

Key Features

Width
2"
Length
12"
Thickness
8 mil
Material
Polyester
Performance Temp.
-20 Degrees to 125 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18385
Zoro #
G9180407
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
12"
Thickness
8 mil

Details

Item
Dot C-2 Conspicuity Tape
Color
Red/white
Material
Polyester
Performance Temp.
-20 Degrees to 125 Degrees F
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
DOT, FMVSS
Indoor or Outdoor Use
Outdoor
Package Configuration
Bag
Maximum Application Temperature
125 Degrees F
Product Form
Strip
Maximum Operating Temperature
125 Degrees F
Minimum Application Temperature
20 Degrees F
Minimum Operating Temperature
-20 Degrees F

Description

Reflective Tape, Reflective Color Red, White, Width 2 in, Length 12 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.