Reflective Tape, Truck and Trailer Type, PK500
- Mfr # V32-1749-020168
- Zoro # G9181140
product price:Â
$
198.99
/pk of 500, $0.40/ea
Free Shipping & Returns
Key Features
Color
Amber
Length
3 in
Thickness
8 mil
Performance Temp.
-20 Degrees to 125 Degrees F
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V32-1749-020168
- Zoro #
- G9181140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 3 in
- Thickness
- 8 mil
- Tape Strip Width
- 2 in
- Tape Strip Length
- 3 1/2 in
Description
Reflective Tape, Reflective Color Amber, Width 2 in, Length 3 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.