Shop DURHAM MFG
See all product information
Create Account
Storage Cabinet, Truck or Van, 24 1/2 in H, 12 5/8 in W, 12 1/8 in D, 4 Drawers, Steel, Gray
- Mfr # 610-95
- Zoro # G3240657
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Truck Box Type
Truck Box Drawer
Color
Gray
Overall Depth
12 7/8 in
Overall Height
24 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 610-95
- Zoro #
- G3240657
- UPC #
- 714334610957
- Country of Origin
- Mexico
- Item
- Truck or Van Storage Cabinet
- Body Material
- Steel
- Truck Box Type
- Truck Box Drawer
- Color
- Gray
- Latch Type
- Pull Handle
- Lock Type
- Padlockable
- Storage Capacity
- 25 lb
- Finish
- Powder-Coated
- Resistant To
- Acid, Rust
- Number of Shelves
- 1
- Number of Drawers
- 4
- Assembled/Unassembled
- Assembled
- Rollers
- 0
- Material
- Steel
- Attaches To
- Storage inside van
- Load Capacity
- 240 lb
- Compatible Vehicle Type
- Trucks, Cargo Vans
- Drawer Load Capacity
- 25 lb
- Number of Compartments
- 4
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Depth
- 12 7/8 in
- Overall Height
- 24 1/2 in
- Overall Width
- 12 5/8 in
- Body Thickness
- 20 ga
- Thickness
- 20 ga
- Drawer Width
- 5 7/8 in
- Drawer Height
- 11 3/16 in
- Drawer Depth
- 11 7/8 in
Description
If you need a storage solution for your truck, the Durham Mfg 610-95 Truck/Van Storage Cabinet is the ideal choice. It provides ample space to store your tools and equipment. This drawer cabinet has a width of 12 5/8 in., depth of 12 1/8 in. and height of 24 1/2 in.. The drawer box can hold up to 25 lb. and comes with four drawers. The gray steel drawer cabinet has a powder coated finish for enhanced durability. Its gauge measures 20, while its number of drawers is 4. Durable and functional, this Durham Mfg 610-95 Truck/Van Storage Cabinet will help keep your tools organized while on the road or at home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.