Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Tape, Truck and Trailer Type

  • Mfr # V32-1749-030026

  • Zoro # G9181350


product price: $73.15
/ea

Key Features

Color
Amber
Length
3 in
Thickness
8 mil
Material
Polyester
Performance Temp.
-20 Degrees to 125 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V32-1749-030026
Zoro #
G9181350
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Thickness
8 mil

Details

Item
Reflective Tape
Color
Amber
Material
Polyester
Performance Temp.
-20 Degrees to 125 Degrees F
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
SAE J594
Reflective Technology
Micro Prismatic
Package Configuration
Roll
Backing Texture
Smooth
Number of Strips per Roll
100
Indoor or Outdoor Use
Outdoor
Minimum Application Temperature
20 Degrees F
Minimum Operating Temperature
-20 Degrees F
Product Form
Circle
Maximum Application Temperature
125 Degrees F
Maximum Operating Temperature
125 Degrees F

Description

Reflective Tape, Reflective Color Amber, Width 3 in, Length 3 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.