Zoro Homepage

Reflective Tape, W 1 In, L 50 Yd, Gold

  • Mfr # 18824

  • Zoro # G0539786


product price: $62.89
/ea

Key Features

Width
1"
Length
150 ft.
Thickness
8 mil
Material
Polyester
Backing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18824
Zoro #
G0539786
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Length
150 ft.
Thickness
8 mil

Details

Item
Solid Color Conspicuity Material
Color
Gold
Material
Polyester
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Utility
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
FMVSS
Indoor or Outdoor Use
Outdoor
Maximum Adhesion Time
5 yr
Backing Texture
Smooth
Package Configuration
Roll
Minimum Application Temperature
65 Degrees F
Reflective Technology
Micro Prismatic
Product Form
Roll

Description

Reflective Tape, Reflective Color Gold, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.