Reflective Tape, W 2 In, Red/White
Mfr # 18697
Zoro # G3536601
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
6 in Red/6 in White
Width
2"
Length
50 yd
Thickness
8 mil
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18697
Zoro #
G3536601
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
50 yd
Thickness
8 mil
Details
Item
Dot C-2 Conspicuity Tape
Color
6 in Red/6 in White
Material
Polyester
Performance Temp.
175
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
DOT, FMVSS, NHTSA
Maximum Application Temperature
175 Degrees F
Backing Texture
Smooth
Maximum Operating Temperature
175 Degrees F
Reflective Technology
Micro Prismatic
Product Form
Roll
Minimum Application Temperature
65 Degrees F
Package Configuration
Roll
Indoor or Outdoor Use
Outdoor
Description
Reflective Tape, Reflective Color Red, White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.