Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oralite Reflective Tape, W 2 In, Red/White, PK100 18363

Reflective Tape, W 2 In, Red/White, PK100 (Discontinued)

  • Mfr # 18363
  • Zoro # G3557206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18363
Zoro #
G3557206
UPC #
094714703845
Country of Origin
United States

Dimensions

Width
2"
Length
2 ft.
Thickness
8 mil

Details

Item
Reflective Tape, 10 yr
Color
6" Red/6" White
Type
Truck and Trailer
Material
Polyester
Performance Temp.
175
Adhesion Strength
96 oz./in.
Standards
FMVSS 108, DOT-C2, NHTSA
Package Type
Roll

Description

Reflective Tape, 10 yr, Width 2 in, Length 2 ft, Thickness 8 Mil, Adhesion Strength 96 oz/in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.