Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oralite Reflective Tape, W 2 In, White, PK100 18347

Reflective Tape, W 2 In, White, PK100 (Discontinued)

  • Mfr # 18347
  • Zoro # G3536346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18347
Zoro #
G3536346
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
12"
Thickness
8 mil

Details

Item
Reflective Strip, 10 yr
Color
White
Type
Truck and Trailer
Performance Temp.
175
Material
Polyester
Adhesion Strength
96 oz./in.
Package Type
Pack
Standards
FMVSS 108, DOT-C2, NHTSA

Description

Reflective Strip, 10 yr, Width 2 in, Length 12 in, Thickness 8 Mil, Adhesion Strength 96 oz/in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.