Reflective Tape, W 2 In, Yellw, PK25
Mfr # 18341
Zoro # G1423231
product price: $21.59
/pk 25, $0.86/eaKey Features
Width
2 in
Length
9 in
Thickness
8 mil
Material
Polyester
Backing Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18341
Zoro #
G1423231
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
9 in
Thickness
8 mil
Details
Item
Reflective Strip
Color
Yellow
Material
Polyester
Backing Material
Polyester
Application
Agriculture Vehicles
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
ASAE S276.7, ASAE S279.15
Package Configuration
Pack
Indoor or Outdoor Use
Outdoor
Maximum Adhesion Time
5 yr
Product Form
Pack
Description
Reflective Strip, Reflective Color Yellow, Width 2 in, Length 9 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.