Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Tape, W 3 In, Red/White

  • Mfr # 18848

  • Zoro # G4855864


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Width
3"
Length
50 yd
Thickness
8 mil
Material
Polyester
Performance Temp.
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18848
Zoro #
G4855864
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
50 yd
Thickness
8 mil

Details

Item
Rail Conspicuity Tape
Color
16 in Red/White Diagonal LH
Material
Polyester
Performance Temp.
175
Backing Material
Polyester
Application
Commercial Vehicles, Rail Gate Arms
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Product Form
Roll
Package Configuration
Roll
Indoor or Outdoor Use
Outdoor
Maximum Adhesion Time
5 yr
Maximum Operating Temperature
175 Degrees F
Maximum Application Temperature
175 Degrees F

Description

Reflective Tape, Reflective Color Red/White Diagonal LH, Width 3 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.