Zoro Homepage

Reflective Tape, W 4 In, White

  • Mfr # 18607

  • Zoro # G4466262


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Length
50 yd
Thickness
8 mil
Material
Polyester
Performance Temp.
175
Backing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18607
Zoro #
G4466262
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
50 yd
Thickness
8 mil

Details

Item
Reflective Tape
Color
White
Material
Polyester
Performance Temp.
175
Backing Material
Polyester
Application
Locomotives, Rail Cars
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Standards
FRA224
UV Resistant
Yes
Maximum Application Temperature
175 Degrees F
Product Form
Roll
Indoor or Outdoor Use
Outdoor
Reflective Technology
Micro Prismatic
Maximum Adhesion Time
10 yr
Package Configuration
Roll

Description

Reflective Tape, Reflective Color White, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.