Zoro Homepage

Reflective Tape, W 6 In, Lime

  • Mfr # 19718

  • Zoro # G9001833


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Lime
Width
6"
Length
150 ft.
Thickness
20 mil
Performance Temp.
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19718
Zoro #
G9001833
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Length
150 ft.
Thickness
20 mil

Details

Item
Conformable Graphic Sheet
Color
Fluorescent Lime
Performance Temp.
150
Material
Vinyl
Backing Material
Vinyl
Application
Construction, Emergency Vehicles, Utility
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Standards
NFPA 1901
Reflective Technology
Micro Prismatic
Indoor or Outdoor Use
Outdoor
Package Configuration
Roll
Maximum Application Temperature
150 Degrees F
Product Form
Roll
Maximum Adhesion Time
3 yr

Description

Reflective Tape, Reflective Color Fluorescent Lime, Width 6 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 20 mil, Adhesion Strength 112 oz/in, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.