Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Tape, W 6 In, Red

  • Mfr # 18715

  • Zoro # G8540725


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
6"
Length
150 ft.
Thickness
8 mil
Performance Temp.
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18715
Zoro #
G8540725
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Length
150 ft.
Thickness
8 mil

Details

Item
Solid Color Conspicuity Material
Color
Red
Performance Temp.
175 Degrees F
Material
Polyester
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Utility
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
NFPA 1901
Package Configuration
Roll
Maximum Application Temperature
175 Degrees F
Product Form
Roll
Indoor or Outdoor Use
Outdoor
Reflective Technology
Micro Prismatic
Maximum Operating Temperature
175 Degrees F
Backing Texture
Smooth
Maximum Adhesion Time
5 yr
Minimum Application Temperature
65 Degrees F

Description

Reflective Tape, Reflective Color Red, Width 6 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.