Zoro Homepage

Reflective Tape, White, 4 in. L, 2 in. W

  • Mfr # 18339

  • Zoro # G2270381


product price: $0.53
/ea

Key Features

Color
White
Width
2 in
Length
4 in
Thickness
8 mil
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18339
Zoro #
G2270381
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
4 in
Thickness
8 mil

Details

Item
Reflective Tape
Color
White
Material
Polyester
Performance Temp.
-10 Degrees to 140 Degrees F
Backing Material
Polyester
Application
Agriculture Vehicles
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
D4956 Type V
Package Configuration
Bag
Maximum Operating Temperature
140 Degrees F
Maximum Application Temperature
140 Degrees F
Indoor or Outdoor Use
Outdoor
Minimum Operating Temperature
-10 Degrees F
Minimum Application Temperature
10 Degrees F

Description

Reflective Tape, Reflective Color White, Width 2 in, Length 4 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.