Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Ground Anchor 2PK

  • Mfr # LS-2C

  • Zoro # G516251122


product price: $28.79
/pk 2, $14.40/ea

Key Features

Height
6.5 in
For Use With
Earth Anchors
Width
15.45 in
Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-2C
Zoro #
G516251122
UPC #
855307006060
Country of Origin
United States

Dimensions

Height
6.5 in
Width
15.45 in
Length
1.6 in

Details

For Use With
Earth Anchors
Item
Handheld Sod/Turf Tools

Description

Brand Name: Orange Screw, Sub Brand: , Product Type: Ground Anchor, Break Strength Capacity: , Length: 12-1/4, Material: Plastic, Number in Package: 2, Packaging Type: Carded, Size: Large, Weight: , Width: 1-1/8, Working Load Limit: 650 Vendor Internet Sales Policy: Sale of this product on third-party online marketplaces e.g. Amazon, ebay, Wayfair, Walmart.com is prohibited.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.