Concentrated Antifoam, 1 qt.
Mfr # T422-000-1Q
Zoro # G2089902
product price: $15.69
/eaKey Features
Sub-Category
Spa
Form
Liquid
Size
1 qt
pH Range
6.8 to 8.1 Neutral in Use
Fragrance
Bland
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T422-000-1Q
Zoro #
G2089902
UPC #
845738000072
Country of Origin
United States
Dimensions
Size
1 qt
Container Size
1 qt
Details
Sub-Category
Spa
Item
Antifoam
Form
Liquid
pH Range
6.8 to 8.1 Neutral in Use
Fragrance
Bland
Color
White Emulsion
Treats Up To
80,000 gal
Cleaner Form
Liquid
Description
Antifoam, Container Size 1 qt, Cleaner Form Liquid, Color White Emulsion, Fragrance Bland
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.