Zoro Homepage

Orbital Shaker, 25 lb, 600 W, 1 RPM

  • Mfr # BT4500

  • Zoro # G102492458


product price: $3,856.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 1/2 in
Overall Depth
13 3/8 in
Standards
CE
For Use With
For Use in CO2 Incubators and Other Extreme Environments
Capacity
6 Microplates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT4500
Zoro #
G102492458
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
3 1/2 in
Overall Depth
13 3/8 in
Overall Width
13 3/8 in
Platform Width - Lab Equipment
12 in
Platform Length - Lab Equipment
13 in
Power Cord Length
5 ft
Platform Length
13 in
Platform Width
12 in

Details

Item
Orbital Shaker
Standards
CE
For Use With
For Use in CO2 Incubators and Other Extreme Environments
Capacity
6 Microplates
Capacity - Lab Equipment
6 x Microplates
Special Features
Adjust Settings without Exposing Chamber, Compact, 3mm Orbit for thorough Mixing of Well Plates, Remote Control
Number of Platforms
1
Amps
0.4 A
Wattage
600 W
Movement Type
Orbital
Hazardous Location
No
Weight
25 lb
Material
Metal
Voltage
115/230V AC
Hz
50/60
Includes
Microplate Platform, Remote Controller
Watts
600 W
Item - Lab Shakers
Shaker
Speed Range
200 to 1,200 rpm
Plug Style - Lab Equipment
Standard
Operating Temp. Range
Ambient 0 Degrees C to 65 Degrees C
Resolution
1 RPM
Features
3 mm Orbit
Load Capacity
24.91 lb
Product Type
Shaker
Plug Style
Standard
Operating Temperature - Minimum
0 Degrees C
Speed - Maximum
1,200 RPM
Current
0.4 A
Compatible Product Type
Platforms
Frequency
50/60 Hz
Operating Temperature - Maximum
65 Degrees C
Speed - Minimum
200 RPM

Description

Shaker, Orbital, Platform Length - Lab Equipment 13 in, Platform Width - Lab Equipment 12 in, Load Capacity 24.91 lb, Speed Range 200 to 1,200 rpm, Capacity - Lab Equipment 6 x Microplates, Operating Temp. Range Ambient 0 Degrees C to 65 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.4 A, Hz 50/60, Voltage 115/230V AC, Overall Depth 13 3/8 in, Overall Height 3 1/2 in, Overall Width 13 3/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.