Shop ORBIS
Create Account
12 x 15 x 9.5 in. Stakpak Modular Straight Wall Container, Gray
- Mfr # NSO1215-9-GY
- Zoro # G224182275
product price:Â
$
61.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSO1215-9-GY
- Zoro #
- G224182275
- UPC #
- -
- Country of Origin
- China
Description
Stakpak Modular Straight Wall Container The StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize your reusable packaging system. The StakPak container system is designed for just-in-time applications where the same containers are used for sipping, storage and work-in-process. StakPaks are compatible with a wide variety of AIAG pallets, top caps, and seat belt systems. Reinforced extenal ribbing adds maximum stacking strength. Molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Smooth, straight interior walls offer maximum cube utilization and easy interface with custom interior dunnage. Smooth or reinforced bottom style, fingertip handles on adjacent sides. 12 inx15 inx9 in footprint. Specifications Length Inches: 12. Width Inches: 15. Height Inches: 9.5. Inside Bottom Length Inches: 11945. Inside Bottom Width Inches: 13. Capacity Cubic Feet: 0.62. Assembly: Assembled. Color Finish: Gray. Construction: High Density Polyethylene. Product Group: Containers. Stack And/Or Nest: Stack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.