Shop ORBIS
See all product information
Create Account
Bakery Tray, Blue, Plastic, 24.5 in. L
- Mfr # NPL640B (Blue) Bread Basket
- Zoro # G716585034
product price:Â
$
12.59
/ea
Key Features
Overall Height
6 1/8 in
Inside Length
24 1/2 in
NSF Certified
No
Overall Width
21 3/4 in
Inside Width
20 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPL640B (Blue) Bread Basket
- Zoro #
- G716585034
- UPC #
- -
- Country of Origin
- Canada
- NSF Certified
- No
- Material
- Plastic
- Product Type
- Bakery Tray
- Color
- Blue
- Item
- Bakery Tray
- Shell Material
- Plastic
- Wire Color
- Blue
- Traction Material
- Plastic
Dimensions
- Overall Height
- 6 1/8 in
- Inside Length
- 24 1/2 in
- Overall Width
- 21 3/4 in
- Inside Width
- 20 5/8 in
- Overall Length
- 25 3/4 in
- Wire Rope Length
- 25 3/4 in
- Length
- 25 3/4 in
Description
Bakery Tray, Color Blue, Material Plastic, Overall Length 25 3/4 in, Overall Width 21 3/4 in, Inside Length 24 1/2 in, Inside Width 20 5/8 in, Product Type Bakery Tray, Overall Height 6 1/8 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.