Black Heavy-Duty Collapsible Bulk Containers - 48 x 40 x 39 in.
- Mfr # HDR4048-39 2 DR
- Zoro # G324217419
product price:Â
$
1,365.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDR4048-39 2 DR
- Zoro #
- G324217419
- UPC #
- -
- Country of Origin
- China
Description
Black Heavy-Duty Collapsible Bulk Containers Containers collapse to a fraction of their height in seconds for space saving storage and return shipment. Heavy-duty Orbis Heavy-Duty Collapsible Bulk Containers offer maximum strength and durability. Static containers may be stacked up to 6 high. Dynamic loads stack up to 4 high. Upright or collapsed containers may be stacked to maximize warehouse space. Recyclable. Color: black. Specifications Length Inches: 40. Width Inches: 48. Height Inches: 39. Inside Length Inches: 43-19/32. Inside Width Inches: 36. Inside Height Inches: 32-13/16. Capacity Lbs: 2000. Capacity Cubic Feet: 29.8. Collapsed Height Inches: 13.6 in. Color Finish: Black. Construction: Structural foam. Fork Entry: 4-Way. Return Ratio: 2.9:1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.