Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 9O 21-180 SBA

  • Zoro # G9971385


product price: $35.19
/ea

Key Features

Overall Length
7 in
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
High Leverage Design for 30% More Cutting Power; Induction Hardened Cutting Edges; 25 Degrees Angled Diagonal Cutters
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9O 21-180 SBA
Zoro #
G9971385
UPC #
843221020439
Country of Origin
Germany

Dimensions

Overall Length
7 in
Jaw Length
1 in
Jaw Width
1 in
Cutter Length
1 in

Details

Item
High Leverage Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
High Leverage Design for 30% More Cutting Power; Induction Hardened Cutting Edges; 25 Degrees Angled Diagonal Cutters
Voltage Rating
Not Rated
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Jaw Bend
0 Degrees
Insulated
No
Wire Stripper
No
Handle Color
Red
Plier Product Group
Pliers
Nose Type
Oval
ESD Safe
No
ESD-Safe
No
Handle Style
Pistol Grip
Material Applications
Aluminum, Copper
Plier Type
Diagonal Cutting Pliers
Non-Sparking
No
Cut Profile
Standard
Tether Ready
No
Jaw Opening Type
Manual
Head Offset Angle
0 Degrees
For Wire/Cable Type
ACSR, Hard Wire
Plier Material
Steel
Cutting Capacity by Material
Copper, Aluminum, Hard Wire, Piano Wire, and ACSR
Spring Assist Handle
No

Description

High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 7 in, Jaw Length 1 in, Jaw Width 1 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready No, Cutter Length 1 in, For Wire/Cable Type ACSR, Hard Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.