Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Handling Tray 25-3/4"L, White

  • Mfr # NPL604 Dough Tray Wht

  • Zoro # G3596126


product price: $32.95
/ea

Key Features

Overall Width
17 3/4 in
Color
White
Material
Polypropylene
Overall Length (In.)
25 3/4 in
Overall Height (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPL604 Dough Tray Wht
Zoro #
G3596126
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
17 3/4 in
Overall Length (In.)
25 3/4 in
Overall Height (In.)
3 1/2 in
Overall Width (In.)
17 1/2 in
Inside Length
23 1/2 in
Inside Width
15 1/2 in
Inside Height
3-1/4
Overall Height
3 1/4 in
Overall Length
25 3/4 in

Details

Item
Food Handling Tray
Color
White
Material
Polypropylene
Product Type
Food Handling Tray
Graduated
No
Includes Handle
No
Freezer Safe
No
NSF Certified
No
Microwaveable
No
Dishwasher Safe
Yes

Description

Food Handling Tray, Color White, Material Polypropylene, Overall Height 3 1/4 in, Overall Length 25 3/4 in, Overall Width 17 3/4 in, NSF Certified No, Dishwasher Safe Yes, Microwaveable No, Freezer Safe No, Product Type Food Handling Tray, Graduated No, Inside Height 3-1/4, Inside Length 23 1/2 in, Inside Width 15 1/2 in, Includes Handle No, Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.