Shop ORBIS
See all product information
Create Account
Solid Straight Wall Storage Container, 12 in L x 15 in W, Blue, Polyethylene
Mfr # NXO1215-9-BL
Zoro # G508613143
product price:Â
$
57.49
/ea
Key Features
Overall Length
12 in
Overall Width
15 in
Type
Solid
Material
Polyethylene
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NXO1215-9-BL
- Zoro #
- G508613143
- UPC #
- 14239005330
- Country of Origin
- United States
- Type
- Solid
- Material
- Polyethylene
- Color
- Blue
- Item
- Straight Wall Storage Container
Description
The StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize your reusable packaging system. The StakPak container system is designed for just-in-time applications where the same containers are used for sipping, storage and work-in-process. StakPaks are compatible with a wide variety of AIAG pallets, top caps, and seat belt systems. Reinforced extenal ribbing adds maximum stacking strength. Molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Smooth, straight interior walls offer maximum cube utilization and easy interface with custom interior dunnage. Smooth or reinforced bottom style, fingertip handles on adjacent sides. 12x15x9 footprint.