Shop ORBIS
See all product information
Create Account
Solid Straight Wall Storage Container, 24 in L x 15 in W, Gray, Polyethylene
Mfr # NXO2415-7-GY
Zoro # G608613203
product price:Â
$
23.65
/ea
Key Features
Overall Length
24 in
Overall Width
15 in
Type
Solid
Material
Polyethylene
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXO2415-7-GY
- Zoro #
- G608613203
- UPC #
- 14239005552
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Overall Width
- 15 in
- Overall L x W x H
- 24 in L x 15 in W
Details
- Type
- Solid
- Material
- Polyethylene
- Color
- Gray
- Item
- Straight Wall Storage Container
Description
The StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize your reusable packaging system. The StakPak container system is designed for just-in-time applications where the same containers are used for sipping, storage and work-in-process. StakPaks are compatible with a wide variety of AIAG pallets, top caps, and seat belt systems. Reinforced extenal ribbing adds maximum stacking strength. Molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Smooth, straight interior walls offer maximum cube utilization and easy interface with custom interior dunnage. Smooth or reinforced bottom. Optional reinforced bottom ensures secure stacking of mixed container loads, Fingertip handles on adjacent sides. 24x15x7 footprint.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov