Shop ORBIS
See all product information
Create Account
Solid & Stackable Straight Wall Storage Container, 10.6 gal, 24 in L x 15 in W x 9-1/2 in H, Blue
Mfr # NXO2415-9 BLUE
Zoro # G3860893
product price:Â
$
34.25
/ea
Key Features
Overall Height
9-1/2 in
Overall Length
24 in
Overall Width
15 in
Type
Solid & Stackable
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NXO2415-9 BLUE
- Zoro #
- G3860893
- UPC #
- -
- Country of Origin
- United States
- Type
- Solid & Stackable
- Volume Capacity
- 10.6 gal
- Material
- Plastic
- Load Capacity
- 40 lbs
- Color
- Blue
- Item
- Straight Wall Storage Container
- Stacking Capacity
- 900 lb
- Shape
- Rectangular
- Stackable
- Stacking Capable
- Nestable
- Not Nesting Capable
- Weight Capacity
- 40 lb
- Body Color
- Blue
- Container Bottom Type
- Solid
- Maximum Operating Temperature
- 120 Degrees F
- Container Wall Type
- Solid
- Minimum Operating Temperature
- 0 Degrees F
- Includes Lid
- Lid Not Included
- Ventilated
- Not Ventilated
- Metal Detectable
- Not Metal Detectable
- NSF Certified
- Not NSF Certified
- FDA Compliant
- FDA Compliant
- Green Environmental Attribute
- Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Description
Straight Wall Tote, Container Wall Type Solid, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Nestable Not Nesting Capable, Overall Height 9 1/2 in, Overall Length 24 in, Overall Width 15 in, Stackable Stacking Capable, Stacking Capacity 900 lb, Volume Capacity 10.6 gal, Weight Capacity 40 lb, NSF Certified Not NSF Certified, Container Bottom Type Solid