
1-3/4 in. H Quarter-Circle Pop-Up Sprinkler
Mfr # 54029
Zoro # G216173410
product price: $3.55
/eaSold in multiples of 10 for $35.50
Key Features
Overall Length
2.25 in
Height
2.25 in
Width
3.25 in
For Use With
Pop-Up Units
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54029
Zoro #
G216173410
UPC #
46878540293
Country of Origin
China
Dimensions
Overall Length
2.25 in
Height
2.25 in
Width
3.25 in
Details
Item
Under Ground Irrigation
For Use With
Pop-Up Units
Description
Height: 2.25, Inlet Size: 1/2, Length: 3.25, Material: Plastic, Nozzle Included: Yes, Number in Package: 1, Packaging Type: , Pop Up Height: 1-3/4, Product Type: Pop-Up Sprinkler, Spray Pattern: Quarter-Circle, Sub Brand: , Throw Spray Range: 15, Brand Na
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.