Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Orbit 1 Outlet Digital Timer 62061N

1 Outlet Digital Timer (Discontinued)

  • Mfr # 62061N
  • Zoro # G902697398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62061N
Zoro #
G902697398
UPC #
46878620612
Country of Origin
China

Dimensions

Width
6.63
Height
10.25
Length
6.63

Description

If you keep your hose on for too long, you get a soggy lawn and an inflated water bill. If you forget to water, you're left with unsightly brown spots. Install this single-outlet timer on any standard outdoor hose faucet and leave the guesswork behind! One simple dial lets you schedule start times, run durations and watering frequency from every six hours to every seven days.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.