Zoro Homepage

10121W 0.37 in. Slip Lok Nozzle

  • Mfr # 165047

  • Zoro # G016522692


product price: $16.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165047
Zoro #
G016522692
UPC #
-
Country of Origin
China

Description

Features Slip Lok Nozzle Finish - Brass Use In Low & High Pressure Mist System Applications Assembles In Minutes With A Simple Insertion & Twist Motion To Create A Mist System Up To 125 Linear Feet Grip Tighter As The Pressure Is Increased & Can Be Used With Mist Pumps That Pressurize Up To 1000 PSI Fitting Can Be Rotated A Full 360 Degrees To Direct The Mist Where Needed & Disassembled From The Tubing By Simply Compressing The Ferrule Against The Body & Pulling Away From The Tubing. Size - 3/8 in. Dimension - 0.5 x 3.5 x 5.75 in. Item Weight - 0.1 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.