Zoro Homepage

5.75 in. L Nipple Extractor

  • Mfr # 26076

  • Zoro # G716251113


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

For Use With
Accessories
Width
8.3 in
Height
4.8 in
Length
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26076
Zoro #
G716251113
UPC #
46878260764
Country of Origin
Viet Nam

Dimensions

Width
8.3 in
Height
4.8 in
Length
1.3 in

Details

For Use With
Accessories
Item
Under Ground Irrigation

Description

Height: 8.5, Length: 5.75, Material: Steel, Number in Package: 1, Packaging Type: , Product Type: Nipple Extractor, Sub Brand: , Brand Name: Orbit, Width: 6.38, Diameter: , Color: Red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.