Zoro Homepage

Adjustable Jet Stream Metal Pistol Nozzle

  • Mfr # 58094N

  • Zoro # G416119225


product price: $4.65
/ea
Sold in multiples of 6 for $27.90

Key Features

Height
4 in
For Use With
Sprinkling Wands
Width
6.5 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58094N
Zoro #
G416119225
UPC #
46878580947
Country of Origin
China

Dimensions

Height
4 in
Width
6.5 in
Length
1.25 in

Details

For Use With
Sprinkling Wands
Item
Sprinkling Accessories

Description

Handle Grip Material: Plastic, Material: Metal, Number of Spray Patterns: , Packaging Type: Carded, Product Type: Pistol Nozzle, Spray Pattern: Jet Stream, Sub Brand: , Brand Name: Orbit, Trigger Lock: Yes, Wand Length: , Water Flow Control: Rear Trigger

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.