Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B-Hyve Programmable 1 Zone WiFi Hose Faucet Timer

  • Mfr # 21204

  • Zoro # G316173419


product price: $89.99
/ea
Free Shipping & Returns

Key Features

For Use With
Water Timers
Length
3 in
Width
10.25 in
Height
7.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21204
Zoro #
G316173419
UPC #
46878212046
Country of Origin
China

Dimensions

Length
3 in
Width
10.25 in
Height
7.63 in

Details

For Use With
Water Timers
Item
Sprinkling Accessories

Description

Battery Backup: No, Number of Programs: , Number of Zones: 1, Packaging Type: Boxed, Power Source: Battery-Powered, Product Type: WiFi Hose Faucet Timer, Programmable: Yes, Sub Brand: B-Hyve, Brand Name: Orbit, Computer Software Compatibility: Yes, Digita

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.