Zoro Homepage

B-hyve Programmable 4 Zone Sprinkler Timer

  • Mfr # 24634

  • Zoro # G115500126


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Width
10.75 in
Depth
9.38 in
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24634
Zoro #
G115500126
UPC #
46878246348
Country of Origin
China

Dimensions

Width
10.75 in
Depth
9.38 in
Length
4.25 in

Description

Battery Backup: Yes *Number of Programs: *Number of Zones: 4 *Packaging Type: *Power Source: Battery-Powered *Product Type: Sprinkler Timer *Programmable: Yes *Sub Brand: B-hyve *Brand Name: Orbit *Computer Software Compatibility: *Digital Display: *D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.