Zoro Homepage

B-Hyve Programmable 6 Zone WiFi Sprinkler Timer

  • Mfr # 57946

  • Zoro # G416173418


product price: $148.99
/ea
Free Shipping & Returns

Key Features

For Use With
Water Timers
Width
8.75 in
Length
3.75 in
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57946
Zoro #
G416173418
UPC #
46878579460
Country of Origin
United States

Dimensions

Width
8.75 in
Length
3.75 in
Height
9.5 in

Details

For Use With
Water Timers
Item
Sprinkling Accessories

Description

Battery Backup: Yes, Number of Programs: 4, Number of Zones: 6, Packaging Type: Boxed, Power Source: AC, Product Type: WiFi Sprinkler Timer, Programmable: Yes, Sub Brand: B-Hyve, Brand Name: Orbit, Computer Software Compatibility: Yes, Digital Display: Ye Smart Home Compatibility: Amazon Alexa, Google Home

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.