Shop ORBIT
Create Account
Blu-Lock 3/4 in. Push X 1/2 in. D MPT Adapter
- Mfr # 31378
- Zoro # G905389047
product price:
$
2.19
/ea
Sold in multiples of 15 for
$32.85
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
- 31378
- Zoro #
- G905389047
- UPC #
- 46878313781
- Country of Origin
- China
Description
Blu-Lock is the next generation in the flexible pipe irrigation market. Blu-Lock improves flexible pipe irrigation, adding a stronger and easier to install fitting (eliminating the hand straining, time consuming barb fittings)
- • Blu-Lock is 26% stronger and allows a 25% increase in flow rate
- • The higher the pressure the more it grips the pipe.
- • Up to 80% time savings (compared to traditional barb fittings).
- • Up to 25% stronger (compared to traditional barb fittings).
- •