Connector Cap, PK10
- Mfr # 57084
- Zoro # G005897152
product price:
$
11.49
/pk of 10, $1.15/ea
Key Features
Maximum Voltage
24V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57084
- Zoro #
- G005897152
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Wire Connector
- Maximum Voltage
- 24V AC
Description
Easyseal waterproof wire connectors give homeowners the finger traction and easy single step installation they need in wet or dry conditions. Easyseal's design characteristics provide an ergonomic grip and tight waterproof wire connectivity. Each cap is filled with silicone injected sealers, for a waterproof fit. Includes 5 small, 3 medium and 2 large caps.
- • Easy seal multi-pack
- • Wire connectors
- • Three available sizes- ideal for most landscape applications
- • Wide sealant temperature range
- • Metal Helical Insert- Twists wires together (no pre-twist needed
- • Wire Type Copper/Copper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.