Zoro Homepage

Easy-Set Programmable 4 Zone Sprinkler Timer

  • Mfr # 57894

  • Zoro # G016173450


product price: $74.69
/ea

Key Features

For Use With
Controllers
Length
4.5 in
Width
9.5 in
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57894
Zoro #
G016173450
UPC #
46878578944
Country of Origin
China

Dimensions

Length
4.5 in
Width
9.5 in
Height
8.25 in

Details

For Use With
Controllers
Item
Under Ground Irrigation

Description

Battery Backup: Yes, Number of Programs: 3, Number of Zones: 4, Packaging Type: Boxed, Power Source: AC, Product Type: Sprinkler Timer, Programmable: Yes, Sub Brand: Easy-Set, Brand Name: Orbit, Computer Software Compatibility: No, Digital Display: Yes, D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.