For 1/2 in. and 5/8 in. Tubing Drip Tubing Cutter and Punch Tool 2PK

  • Mfr # 67077

  • Zoro # G816173438


product price:  $22.19
/pk 2, $11.10/ea
Sold in multiples of 2 for $44.38

Key Features

For Use With
Drip Irrigation Products
Height
7.95 in
Width
11.85 in
Length
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67077
Zoro #
G816173438
UPC #
46878670778
Country of Origin
China

Dimensions

Height
7.95 in
Width
11.85 in
Length
1.45 in

Details

For Use With
Drip Irrigation Products
Item
Above Ground Irrigation

Description

Brand Name: Orbit, Height: , Material: Plastic, Number in Package: 2, Packaging Type: , Product Type: Drip Tubing Cutter and Punch Tool, Sub Brand: , Width: , For Use with Tubing Size: 1/2 in. and 5/8 in. Tubing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.