Zoro Homepage

Half-Circle Shrub Sprinkler Head

  • Mfr # 54052

  • Zoro # G416119324


product price: $4.29
/ea
Sold in multiples of 10 for $42.90

Key Features

For Use With
Replacement Heads
Height
3 in
Overall Length
1.25 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54052
Zoro #
G416119324
UPC #
46878540521
Country of Origin
China

Dimensions

Height
3 in
Overall Length
1.25 in
Width
7 in

Details

For Use With
Replacement Heads
Item
Under Ground Irrigation

Description

Height: , Inlet Size: 1/2, Length: , Material: Brass/Plastic, Nozzle Included: Yes, Number in Package: 1, Packaging Type: , Pop Up Height: , Product Type: Shrub Sprinkler Head, Spray Pattern: Half-Circle, Sub Brand: , Throw Spray Range: 15, Brand Name: Or

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.