Zoro Homepage
This item is Discontinued.
Orbit Irrigation Orbit  2-Valve Manifold 57250

Orbit 2-Valve Manifold (Discontinued)

  • Mfr # 57250
  • Zoro # G908662963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57250
Zoro #
G908662963
UPC #
708676357069
Country of Origin
China

Dimensions

Overall Length
13 in

Details

Material
Plastic
Color
Green
Fitting Connection Type
2 Valve Manifold

Description

The Preassembled Manifold provides the most complete, reliable, and easy method to install multi-valve systems. This system works with both 3/4 and 1 in systems
  • Included is our jar-top valves for easy valve maintenance
  • The Easy Wire system simplifies the wiring connection when attaching the valve to the timer
  • The preassembled manifold is durable, built with high impact UV resistant construction
  • Features 2 Valves
  • Installs in minutes by hand tightening; no tools required
  • Controls water flow for 3 sprinkler lines
  • Works with PVC and poly pipe systems; adapters for 3/4 In and 1 In PVC pipe included
  • Easy Wire for simplified wiring
  • Works with most existing sprinkler systems
  • Durable UV resistant and high-impact construction
  • Includes Jar-top valve
  • For outdoor use with cold water only. **This product is prohibited from shipping to California.**
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.