This item is Discontinued.

Orbit Orbit Irrigation Products 273765 4 in. Professional Spray Head with Brass Half Pattern Twin Spray Nozzle 273765

This item is Discontinued.

Orbit

Orbit Irrigation Products 273765 4 in. Professional Spray Head with Brass Half Pattern Twin Spray Nozzle (Discontinued)

Mfr # 273765
Zoro # G204011533
UPC # 46878545205
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
273765
Zoro #
G204011533
UPC #
46878545205
Country of Origin
United States

Description

4 in. Professional Spray Head with Brass Half Pattern Twin Spray Nozzle.

Features
  • 4 inch pop-up height
  • 10 feet to 15 feet spray radius for large-sized lawns
  • Professional spray head with brass half pattern twin spray nozzle
  • Durable twin-spray brass nozzle provides unmatched coverage to eliminate brown spots
  • Five sealing surfaces defend against leaks on the stem and cap
  • Pressure activated seal, seals tight to the cap and stem
  • A strong, fortified cap with superior threads
  • The surface area of the filter has been improved and strengthened
  • The body has added buttresses under the cap for better grip
  • Spray head pockets are designed to catch debris preventing wear and tear on the entire irrigation system
Specifications
  • Size: 4 in.
  • Country Of Origin: USA
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.