Zoro Homepage

Orbit Underground 57030 1 in. Automatic Converter

  • Mfr # 874765

  • Zoro # G104056603


product price: $57.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874765
Zoro #
G104056603
UPC #
-
Country of Origin
United States

Description

Features
  • 1 in. Automatic Converter.
  • Includes A Ring Adapter Required To Convert Most Brands Of Manual Valves To Automatic.
  • Dimension - 9.5 x 10.5 x 7.5 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.