Shop ORBIT
See all product information
Create Account
Plastic 12 ft. Adjustable Nozzle
- Mfr # 53583L
- Zoro # G716173477
product price:Â
$
3.59
/ea
Sold in multiples of 5 for
$17.95
Key Features
Overall Length
1 in
For Use With
Replacement Heads
Width
6.5 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53583L
- Zoro #
- G716173477
- UPC #
- 46878535831
- Country of Origin
- Taiwan, Province of China
- Item
- Under Ground Irrigation
- For Use With
- Replacement Heads
Dimensions
- Overall Length
- 1 in
- Width
- 6.5 in
- Height
- 3 in
Description
Flow Rate: , Height: 1.25, Inlet Size: , Material: Plastic, Number in Package: 1, Packaging Type: , Product Type: Nozzle, Series: , Spray Pattern: Adjustable, Spray Radius: 12, Sub Brand: , Brand Name: Orbit, Width: 1.25, Color: Brown, Pop Up Height:
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.