Zoro Homepage

Plastic 15 ft. Adjustable Nozzle

  • Mfr # 53584L

  • Zoro # G516173486


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Height
3 in
Width
7 in
For Use With
Replacement Heads
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53584L
Zoro #
G516173486
UPC #
46878535848
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 in
Width
7 in
Overall Length
1 in

Details

For Use With
Replacement Heads
Item
Under Ground Irrigation

Description

Flow Rate: , Height: 1.25, Inlet Size: , Material: Plastic, Number in Package: 1, Packaging Type: , Product Type: Nozzle, Series: , Spray Pattern: Adjustable, Spray Radius: 15, Sub Brand: , Brand Name: Orbit, Width: 1.25, Color: Black, Pop Up Height:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.