Zoro Homepage

Plastic 8 ft. Adjustable Nozzle

  • Mfr # 53581L

  • Zoro # G616173478


product price: $2.65
/ea
Sold in multiples of 10 for $26.50

Key Features

Height
3 in
For Use With
Replacement Heads
Overall Length
1 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53581L
Zoro #
G616173478
UPC #
46878535817
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 in
Overall Length
1 in
Width
6.5 in

Details

Item
Under Ground Irrigation
For Use With
Replacement Heads

Description

Flow Rate: , Height: 1.25, Inlet Size: , Material: Plastic, Number in Package: 1, Packaging Type: , Product Type: Nozzle, Series: , Spray Pattern: Adjustable, Spray Radius: 8, Sub Brand: , Brand Name: Orbit, Width: 1.25, Color: Green, Pop Up Height:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.