Zoro Homepage

Power Outlet Panels EA

  • Mfr # 42100

  • Zoro # G916262681


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Width
4 in
Capacity
11.8 Cubic
Material
16 Gauge Drawn Galvanized Sheet Steel
Raised Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42100
Zoro #
G916262681
UPC #
83524300015
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
4 in
Raised Height
1 in

Details

Capacity
11.8 Cubic
Material
16 Gauge Drawn Galvanized Sheet Steel
Standards
UL 514A, UL (Canada and US)
Number of Gangs
2

Description

4S 2-G 1IN RAISED STEEL DEVICE RING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.