
Pressure Gauge 3/4 in. 200 psi
Mfr # 91130
Zoro # G116119266
product price: $11.99
/eaSold in multiples of 2 for $23.98
Key Features
Height
2.5 in
Width
3.88 in
Length
1.25 in
For Use With
Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91130
Zoro #
G116119266
UPC #
46878911307
Country of Origin
China
Dimensions
Height
2.5 in
Width
3.88 in
Length
1.25 in
Details
Item
Under Ground Irrigation
For Use With
Accessories
Description
Inlet Size: 3/4, Material: Brass, Maximum Pressure: 200, Packaging Type: , Product Type: Pressure Gauge, Adjustable Flow Control: , Sub Brand: , Brand Name: Orbit, Voltage: , Compatibility:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.