Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Orbit Pro Flo 14" D-Grip 7-Pattern Wand - Red 58995

Pro Flo 14" D-Grip 7-Pattern Wand - Red (Discontinued)

  • Mfr # 58995
  • Zoro # G702679716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58995
Zoro #
G702679716
UPC #
46878589957
Country of Origin
Taiwan, Province of China

Dimensions

Height
15.25
Width
6
Length
6

Description

Pro-grade watering wand with seven-pattern head lets you move from job to job with just a flick of your thumb. Gently shower delicate flowering plants, then turn around and jet wash your driveway. An easy-access thumb control knob lets you quickly adjust the flow of water: choose from shower, center, flat, mist, full, jet or cone. The smooth operation reduces hand fatigue commonly experienced with some trigger-spray nozzles. A soft-touch dial guard makes it easy to select and change spray patterns, even when wet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.