Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbit Professional Series 4 in. H Adjustable Pop-Up Spray Head

  • Mfr # 80356

  • Zoro # G605300670


product price: $9.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80356
Zoro #
G605300670
UPC #
046878803565
Country of Origin
United States

Description

The new Orbit Professional Series Spray Head brings rugged elegance to the irrigation market. It is ideal for use in residential and commercial landscapes and handles the most intricately designed, high maintenance areas with ease. Nozzle provides uniform coverage and long lasting performance. There are two seals on the cap, a radial seal and a face seal. There are two more seals on the riser making leaks a thing of the past.


  • • 7 ft. to 12 ft. spray radius for medium-sized lawns
  • • Pre-installed pressure regulator in each head ensures optimal nozzle performance
  • • No over spray or misting due to an over pressurized system
  • • Pressure regulated to 30 psi
  • • A strong, fortified cap with superior threads
  • • Surface area of the filter has been improved and strengthened

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.