Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Outdoor Cooling Misting System 4, 41PK

  • Mfr # 20070

  • Zoro # G216173489


product price: $48.79
/pk 41, $1.19/ea

Key Features

For Use With
Misting Sprinklers
Length
3.25 in
Width
8 in
Height
22.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20070
Zoro #
G216173489
UPC #
718455200707
Country of Origin
China

Dimensions

Length
3.25 in
Width
8 in
Height
22.75 in

Details

For Use With
Misting Sprinklers
Item
Above Ground Irrigation

Description

Brand Name: Orbit, Color: White, Length: , Material: PVC, Number in Package: 41, Packaging Type: Boxed, Product Type: Outdoor Cooling Misting System, Sub Brand: , Tubing Diameter: 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.