Shop ORBIT
See all product information
Create Account
Underground 33776 0.5 x 0.5 in. PVC Lock Coupling
- Mfr # 176962
- Zoro # G804000593
product price:Â
$
21.39
/ea
Key Features
Material
PVC
For Use With
Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 176962
- Zoro #
- G804000593
- UPC #
- -
- Country of Origin
- China
- Item
- Coupling
- Material
- PVC
- For Use With
- Pipe
Description
Features
- PVC Lock Coupling.
- Size - 0.5 x 0.5 in.
- An Easy To Use Fitting That Will Save You Time & Eliminates The Need For Messy & Toxic Primer & Glue.
- Fitting Easily Pushes Onto A Standard PVC Pipe.
- Where It Locks In Place & Is Ready To Use.
- No Clamps, Tools Or Drying Time Required.
- Install Wet Or Dry.
- Dimension - 1.5 x 1.5 x 2 in.
- Item Weight - 0.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.